Beli digital scale di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  2. BENZ WERKZ Timbangan Digital (Digital Scale)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    BENZ WERKZ Timbangan Digital (Digital Scale)
    Deskripsi:
    Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakai
    atribut:
    • Standby Time (days): 15-21
  3. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  4. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  5. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  6. LAB SAFETY SUPPLY Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp6.499.900

    LAB SAFETY SUPPLY Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.
    atribut:
    • UNSPSC: 41111507
    • Application Modes: Accumulate; Check Weighing; Display Hold; Parts Counting; Percent Weighing; Totalization; Weighing
    • Capacity (g): 6000
    • Digital/Mechanical: Digital
    • Housing Material: ABS Plastic
    • Includes: AC Adapter
    • Overall Height (inch): 2-19/64
    • Overall Length (inch): 8-13/32
    • Overall Width (inch): 8
    • Platform Material: Stainless Steel
    • Power Unit: 0.25A, 100 to 240V AC, 50/60 Hz
    • Scale Connection Ports: Ethernet; RS-232; USB
    • Scale Display: LCD
    • Scale Graduations (g): 1
    • Scale Item: Compact Bench Scale
    • Standards: CE; RoHS; TUV-GS; WEEE
    • Washdown: No
    • Weighing Surface Depth (inch): 5-3/8
    • Weighing Surface Width (inch): 7-1/2
    • Weighing units: g
  7. Shinwa Rules Digital Base Scale (Neraca Digital)
    Mulai

    Rp2.599.900

    Shinwa Rules Digital Base Scale (Neraca Digital)
    atribut:
    • Auto Power-off: About 4 minutes
    • Standard: For non-transaction proof
    • Weighing dish shape: Square plate
    • Material: Platform: Stainless steel
    • Type: Digital base scale
    • Display Type: Digital
    • Character Height: 15mm
    • Dimension: 276x291x33mm
    • Liquid Crystal Display: LCD character height 15 mm
    • Measuring Range: 0.5-100kg
    • Operating Temperature Range: 5 to 35°C (non-condensing)
    • Power: 9 V alkaline battery (accessory) AC adapter (accessory)
    • Precision: ± 0.5kg
    • Scale Interval: 0.05kg
    • TKG Part Number (2015): 5-0481-0501
    • TRUSCO Number: 816-3978
    • Weighing: 100kg
  8. RUBBERMAID COMMERCIAL PRODUCTS Food Scale
    Mulai

    Rp5.899.900

    RUBBERMAID COMMERCIAL PRODUCTS Food Scale
    Deskripsi:
    Digital scales are for use in industrial and food processing applications where consistent weight control is essential. Units are durable enough to meet the needs of the required application, while maintaining the importance of accuracy.
    atribut:
    • Country of Origin: China (subject to change)
    • UNSPSC: 31160000
  9. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  10. Adam Equipment Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp2.499.900

    Adam Equipment Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.
    atribut:
    • Application Modes: Weighing
    • Digital/Mechanical: Digital
    • Scale Display: LCD
    • Scale Item: Compact Bench Scale
    • Washdown: No
  11. Taffware Scale Digital Mini Kitchen (Timbangan Dapur)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp47.900

    Taffware Scale Digital Mini Kitchen (Timbangan Dapur)
    Deskripsi:
    Timbangan elektronik ini dapat memuat berat hingga 1 kg dengan keakuratan 0.1 g. Timbangan beralaskan lempengan besi ini yang sangat kokoh dah kuat. Timbangan ini dapat digunakan untuk menimbang berat emas, koin, bahan makanan, dan lain-lainnya
  12. PRO-QUIP Digital Scale Digital (Timbangan Digital)
    Mulai

    Rp709.900

    PRO-QUIP Digital Scale Digital (Timbangan Digital)
    atribut:
    • Voltage (V): 220
    • Min. Weight (g): 200
    • Tolerance (g): ± 5
    • Maximum Weight (kg): 30
  13. HIRAYAMA Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp139.999.900

    HIRAYAMA Autoclave (Alat Sterilisasi Uap)
    atribut:
    • Effective Capacity (L): 50
    • Chamber Size (φxH) (mm): 300x710
    • Operation Mode: 3 modes (LIQUID with warming, LIQUID without warming, SOLID)
    • Time Setting Range Sterilization (minute): 1 - 250, Remaining time is displayed
    • Time Setting Range - Warming (hour): 20, fixed
    • Maximum Working Pressure (MPa): 0.255
    • Required Power Supply Capacity (kW): 2.0
    • Alarms, Error Display: Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Abnormality in lid opening / closing lever lock
    • Chamber Material: Stainless steel (SUS304)
    • Exhaust Setting: 3 levels (Natural cooling, Pulse cooling, Forced cooling)
    • Outside Dimensions (WxDxH) (mm): 547x532x1046
    • Power Connection: Ring terminal
    • Power Supply (V): AC 110 / 120 / 220 / 230 / 240, 50Hz/60Hz, (Specify voltage when ordering.)
    • Pressure Gauge (MPa): Analog display 0-0.4
    • Pressure Vessel Category: Small sized pressure vessel
    • Safety Devices: Pressure safety valve, Over-current and earth leakage breaker, Low water cut off device
    • Supplied Accessories: Stainless steel wire basket, Bottom plate, Drainage hose, Exhaust hose, Exhaust bottle, Drain bottle, Caster stopper (2)
    • Temperature Setting Range (°C): Sterilization : 105 - 135 Variable; Warming : 45 - 80 Variable; Lid lock : 97, fixed
    • Thermometer (°C): Digital display 5 - 137
  14. YAMATO SCALE Waterproof Digital Top Plate Without Weighing Test
    Mulai

    Rp12.999.900

    YAMATO SCALE Waterproof Digital Top Plate Without Weighing Test
    atribut:
    • Power Supply: 4 AA batteries (included for testing) or dedicated AC adapter (sold separately)
    • External Dimensions (mm): 242x292x119 to 126
    • Countersunk Plate Size (mm): 232x202
    • Test: None
    • Battery Life (hour): 3000 (When Using Alkaline Batteries)
    • Functions: Quantitative weighing function, checker function, rank sorting function, automatic tare tare tare function, forgettable tare tare tare function, buzzer function, auto off function
    • Power Consumption (W): 0.03 typical
    • Weighing (kg): 3
  15. YAMATO SCALE Digital Platform Scale
    Mulai

    Rp18.999.900

    YAMATO SCALE Digital Platform Scale
    atribut:
    • Size (mm): 354x634x784 - 804
    • Weighing Tray Size (mm): 350x500
    • Package Size (mm): 412x820x268
  16. MEASURETEK Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp3.599.900

    MEASURETEK Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.
    atribut:
    • UNSPSC: 41111507
    • Application Modes: Parts Counting; Tare; Weighing
    • Capacity (g): 5000
    • Digital/Mechanical: Digital
    • Housing Material: ABS Plastic
    • Includes: AC Adapter; Certificate of Calibration; Stainless Steel Pan; User Manual
    • Overall Height (inch): 2-7/16
    • Overall Length (inch): 7-9/16
    • Overall Width (inch): 6-55/64
    • Platform Material: Stainless Steel
    • Power Unit: AC Adapter
    • Scale Display: LCD
    • Scale Graduations (g): 1
    • Scale Item: Compact Bench Scale
    • Standards: FCC
    • Washdown: No
    • Weighing Surface Depth (inch): 6-1/2
    • Weighing Surface Width (inch): 5
    • Weighing units: g; lb
  17. ACIS Timbangan Presisi Digital (Neraca Presisi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Presisi Digital (Neraca Presisi Digital)
    Deskripsi:
    Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Platform Size (mm): 210x250
Daftar Harga digital scale Terbaru October 2026
KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Rp2.099.900
BENZ WERKZ Timbangan Digital (Digital Scale)Rp469.900
ACIS Timbangan Digital (Neraca Digital)Rp1.499.900
NAGATA Scale Timbangan PortabelRp3.799.900
CAS Timbangan Portabel (Timbangan Analog Portabel)Rp2.099.900
AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Rp2.399.900
CMOS Digital Platform Scale (Timbangan Duduk Digital)Rp1.399.900
LAB SAFETY SUPPLY Digital Scale Bench (Timbangan Digital)Rp6.499.900
Shinwa Rules Digital Base Scale (Neraca Digital)Rp2.599.900
AND Digital Platform ScaleRp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)